Sheet metal drill HSS single-sided, uncoated, ⌀ DC h8: 6mm

Article no.: 113341 6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR  303.99 / Piece
  • from 10 Piece
    INR  253.80 / Piece
on request
In stock Available in 11-14 working days
800 pieces in stock 800 pieces available in 11-14 working days

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT

Availability

  • Tool material: HSS
  • Standard: DIN 1897
  • Tolerance nominal ⌀: h8
  • Point angle: 135
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 6 mm
Coating uncoated
Tool material HSS
Standard DIN 1897
Tolerance nominal ⌀ h8
Point angle 135 degrees
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 10 mm
Flute length Lc 19 mm
Overall length L 66 mm
Colour ring without
Type of product Jobber drill

Identification & Classification

Article number 113341 6
EAN / GTIN 4045197964564
Manufacturer number 113341 6
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
dry
 

Description

Version:

Extremely break-resistant due to short helix and strong core taper. Self-centring point. Cylindrically ground on circumference(without chamfers) to prevent jamming.
Vaporised surface.
Point geometry shape C.
Dimensions similar to DIN 1897.

Application:

Especially for drilling sheet metal.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart