{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 9.6 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 28.6 mm | |
Flute length Lc | 43 mm | |
Overall length L | 89 mm | |
Shank ⌀ Ds | 9.6 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113005 9,6 | |
Manufacturer number | 113005 9,6 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() HOLEX CleverDrill HSS jobber drill 9,6 mm |
||
Number of cutting edges Z | 2 | 2 |
Colour ring | without | yellow |
Overall length L | 89 | 133 |
Tool material | HSS | HSS |
Point angle | 130 | 130 |
Tolerance nominal ⌀ | h8 | h8 |
Type | N | W |