{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 8.4 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 24.4 mm | |
Flute length Lc | 37 mm | |
Overall length L | 79 mm | |
Shank ⌀ Ds | 8.4 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113005 8,4 | |
Manufacturer number | 113005 8,4 |
This article |
Recommendations |
|
---|---|---|
HOLEX CleverDrill HSS jobber drill 8,4 mm |
||
Number of cutting edges Z | 2 | 2 |
Coating | uncoated | uncoated |
Overall length L | 79 | 117 |
Nominal ⌀ DC | 8.4 | 8.4 |
Shank | Plain shank | Plain shank |
Point angle | 130 | 130 |
Shank ⌀ Ds | 8.4 | 8.4 |