{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 5.7 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 19.5 mm | |
Flute length Lc | 28 mm | |
Overall length L | 66 mm | |
Shank ⌀ Ds | 5.7 mm | |
Feed f in steel < 750 N/mm2 | 0.08 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113005 5,7 | |
Manufacturer number | 113005 5,7 |
This article |
Recommendations |
|
---|---|---|
HOLEX CleverDrill HSS jobber drill 5,7 mm |
||
Coating | uncoated | uncoated |
Overall length L | 66 | 93 |
Standard | DIN 1897 | DIN 338 |
Tolerance nominal ⌀ | h8 | h8 |
Type | N | W |
Shank ⌀ Ds | 5.7 | 5.7 |
recommended maximum drilling depth L2 | 19.5 | 48.5 |