• The item cannot be ordered due to missing prices.

WypAll® X90 wipes Large roll W

Article no.: 089290 W

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation X90 cloths
    Suitability for cleaning yes
    Perforations 450
    Layers 2
    Sleeve ⌀ 6 cm
    Width 300 mm
    Length 320 mm
    Colour blue
    suitable for holder / dispenser 089265, 089266, 089267
    Weight 4 kg
    Type of product Paper wipes

    Identification numbers & Classifications

    Article number 089290 W
    EAN / GTIN 36000128895
    Manufacturer number 12889

    Description

    Version:

    The WypAll® X90 range has been especially developed for manufacturing processes in which durability, low lint formation and high liquid absorption are key requirements. WypAll® X90 releases 90% of absorbed solvents and can reduce product waste by up to 35%, helping you manage spend and wastage. Suitable for the toughest of jobs around your facility, when you need durability, low lint and high fluid absorbency. Leading the way in solvent wiping, our goal is to support you in improving productivity and efficiency whilst reducing waste by delivering a clean, reliably consistent and reusable cloth. Advanced Hydroknit™ technology ensures each cloth is strong, durable, highly absorbent and solvent resistant. Ideal for use in industrial production.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart