• The item cannot be ordered due to missing prices.

Kimberly-Clark® Professional™ floor standing dispenser, mobile KC

Article no.: 089267 KC

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Professional mobile floor-standing dispenser
Width 500 mm
Depth 1,090 mm
Height 740 mm
Type of product Holder for paper reel

Identification numbers & Classifications

Article number 089267 KC
EAN / GTIN 5027375002342
Manufacturer number 6155

Description

Version:

The indispensable paper wipes dispenser for every company. The Kimberly Clark paper wipes dispenser is ideal for use in highly frequented food areas where the strictest hygiene standards are required. The cleaning cloth dispenser is versatile enough to be used as a mobile dispenser or free-standing device. The Kimberly Clark dispenser has a rubbish bag for easy waste disposal. This paper wipes dispenser is compatible with almost large cloth rolls.

Suitable for:

No. 089290 size W, No. 089289 size W, No. 089287 size W, No. 089283 size W, No. 089282 size W, No. 089281 size W, No. 089280 size W, No. 089285 size W, No. 089242 size K, No. 089243 size K

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart