• The item cannot be ordered due to missing prices.

WypAll® L30 Ultra™ wipes Large roll W

Article no.: 089282 W

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation L30 Ultra
    Suitability for cleaning yes
    Perforations 1000
    Layers 3
    Sleeve ⌀ 6 cm
    Width 350 mm
    Length 380 mm
    moist no
    suitable for holder / dispenser 089265, 089266, 089267
    Weight 8 kg
    Type of product Paper wipes

    Identification numbers & Classifications

    Article number 089282 W
    EAN / GTIN 5033848032532
    Manufacturer number 7359

    Description

    Version:

    The WypAll® L30 wiping paper range is characterised by tear resistance and absorbency for demanding cleaning jobs. WypAll® L30 wiping paper for cleaning and maintenance from the Jumbo roll is ideal for heavy-duty use, wiping up industrial liquids, and cleaning parts and components. The blue roll is also easy to recognise in contamination critical environments. These WypAll® wipes come with a value that you would expect of a single-use wipe, but they still have extraordinary tear resistance and absorbency, which reduces material consumption and costs. WypAll® L30 wiping paper can be used with cleaning agents or disinfectants. According to the appropriate tests, these industrial cleaning wipes are suitable for use in spray and wiping systems in conjunction with peroxyacetic acid, hydrogen peroxide and quaternary ammonium cations (quats).

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart