• The item cannot be ordered due to missing prices.

Kimberly-Clark® Professional™ floor standing dispenser KC

Article no.: 089266 KC

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Professional floor-standing dispenser for large rolls
Width 515 mm
Depth 960 mm
Height 550 mm
Type of product Holder for paper reel

Identification numbers & Classifications

Article number 089266 KC
EAN / GTIN 5027375021947
Manufacturer number 6154

Description

Version:

Ideal for use in highly frequented food areas where the strictest hygiene standards are required. A mobile, free-standing unit for quick and easy issuing of paper wipes from a large roll.

Suitable for:

No. 089290 size W, No. 089289 size W, No. 089287 size W, No. 089283 size W, No. 089282 size W, No. 089281 size W, No. 089280 size W, No. 089285 size W, No. 089242 size K, No. 089243 size K

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart