{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Lifting capacity WLL SF 5:1 | 0.4 t | |
Lifting capacity WLL SF 4:1 | 0.5 t | |
Thread ⌀ | M8×1.25 | |
Thread length L | 15 mm | |
Internal hexagon size across flats S | 8 mm | |
Height of screw head A | 33 mm | |
Height of centre divider B | 30 mm | |
Screw head ⌀ C | 30 mm | |
Distance from centre divider to eye D | 38 mm | |
Eye width E | 27 mm | |
Eye thickness F | 14 mm | |
Attachment eye width G | 53 mm | |
Type of product | Attachment eye |
Article number | 086452 M8X1,25 | |
EAN / GTIN | 2050001944597 | |
Manufacturer number | DSR M 8 UP |