{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Lifting capacity WLL SF 5:1 | 5.7 t | |
Lifting capacity WLL SF 4:1 | 6 t | |
Thread ⌀ | M27×3 | |
Thread length L | 40 mm | |
Internal hexagon size across flats S | 14 mm | |
Height of screw head A | 62 mm | |
Height of centre divider B | 55 mm | |
Screw head ⌀ C | 60 mm | |
Distance from centre divider to eye D | 83 mm | |
Eye width E | 55 mm | |
Eye thickness F | 25 mm | |
Attachment eye width G | 115 mm | |
Type of product | Attachment eye |
Article number | 086452 M27X3 | |
EAN / GTIN | 2050001949097 | |
Manufacturer number | DSR M 27 UP |