• The item cannot be ordered due to missing prices.

DSR attachment eye, Thread ⌀: M6X1

Article no.: 086452 M6X1

Select article variation and quantity

Thread ⌀ Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lifting capacity WLL SF 5:1 0.15 t
Lifting capacity WLL SF 4:1 0.2 t
Thread ⌀ M6×1
Thread length L 15 mm
Internal hexagon size across flats S 8 mm
Height of screw head A 33 mm
Height of centre divider B 30 mm
Screw head ⌀ C 30 mm
Distance from centre divider to eye D 38 mm
Eye width E 27 mm
Eye thickness F 14 mm
Attachment eye width G 53 mm
Type of product Attachment eye

Identification numbers & Classifications

Article number 086452 M6X1
EAN / GTIN 2050001944580
Manufacturer number DSR M 6 UP

Description

Version:

Compact, high-strength attachment eye for screwing in. Rotates 360°, pivots 180°.

Note:

SF 5:1 = Safety Factor 5.
SF 4:1 = Safety Factor 4.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart