{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gripping range | 0 mm - 50 mm | |
Safe working load | 6,000 kg | |
Weight | 20.6 kg | |
Type of product | Sheet metal gripper |
Article number | 086032 6 | |
EAN / GTIN | 4025092557221 | |
Manufacturer number | TBL 6t/S |