• The item cannot be ordered due to missing prices.

Sheet metal clamp TBL plus 3 t

Article no.: 086032 3

Select article variation and quantity

Safe working load (t) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gripping range 0 mm - 32 mm
Safe working load 3,000 kg
Weight 9.3 kg
Type of product Sheet metal gripper

Identification numbers & Classifications

Article number 086032 3
EAN / GTIN 4025092550048
Manufacturer number TBL plus 3t

Description

Version:

The clamp is opened and closed using the locking lever. The safety lock prevents the clamp from slipping from the material being transported, even without pulling load.

Application:

For the vertical transport of individual sheet metals and switching panels, profiles, and steel constructions.

Note:

The surface hardness of the material being transported must be less than HRC 30! The weight of the load to be lifted must not be less than 10 % of the given lifting capacity. Further sizes and types on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart