• The item cannot be ordered due to missing prices.

Sheet metal clamp TBL plus 1,5 t

Article no.: 086032 1,5

Select article variation and quantity

Safe working load (t) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gripping range 0 mm - 20 mm
Safe working load 1,500 kg
Weight 3 kg
Type of product Sheet metal gripper

Identification numbers & Classifications

Article number 086032 1,5
EAN / GTIN 4053981522265
Manufacturer number TBL plus 1,5t

Description

Version:

The clamp is opened and closed using the locking lever. The safety lock prevents the clamp from slipping from the material being transported, even without pulling load.

Application:

For the vertical transport of individual sheet metals and switching panels, profiles, and steel constructions.

Note:

The surface hardness of the material being transported must be less than HRC 30! The weight of the load to be lifted must not be less than 10 % of the given lifting capacity. Further sizes and types on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart