• The item cannot be ordered due to missing prices.

Flat magnet 2-part set with threaded socket, Neodymium, ⌀: 22mm

Article no.: 085927 22

Select article variation and quantity

⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping force 50 N
22 mm
Height 6 mm
Height with thread 11 mm
Material of the magnet core Neodymium
Material of the surface rubberised
Thread M4
Threaded socket yes
Type of product Flat gripper magnet

Identification numbers & Classifications

Article number 085927 22
EAN / GTIN 5012095608387
Manufacturer number E851/1

Description

Version:

  • Shielded flat magnet with 3 to 6 times the clamping force compared to hard ferrite magnets.
  • Corrosion resistance and surface protection due to the rubberised surface.
  • Rubberisation increases the lateral holding forces.
  • Neodymium magnetic core.

Application:

On painted surfaces, will not scratch or slip.

Note:

Screw-in hooks with external thread under No. 085921.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart