Alternative article:

Flat magnet 2-part set with threaded socket, Neodymium, ⌀: 88mm

Article no.: 085927 88
Set price 2 Piece (INR 4342.47 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
13 pieces in stock 13 pieces available in 11-14 working days

Select article variation and quantity

⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping force 420 N
88 mm
Height 8.5 mm
Height with thread 17 mm
Material of the magnet core Neodymium
Material of the surface rubberised
Thread M8
Threaded socket yes
Type of product Flat gripper magnet

Identification & Classification

Article number 085927 88
EAN / GTIN 5012095608448
Manufacturer number E855/1

Description

Version:

  • Shielded flat magnet with 3 to 6 times the clamping force compared to hard ferrite magnets.
  • Corrosion resistance and surface protection due to the rubberised surface.
  • Rubberisation increases the lateral holding forces.
  • Neodymium magnetic core.

Application:

On painted surfaces, will not scratch or slip.

Note:

Screw-in hooks with external thread under No. 085921.

Downloads & documents

Services & product advisors

Direct purchase
Your contact person
To shopping cart