{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping force | 180 N | |
⌀ | 66 mm | |
Height | 8.5 mm | |
Height with thread | 15 mm | |
Material of the magnet core | Neodymium | |
Material of the surface | rubberised | |
Thread | M5 | |
Threaded socket | yes | |
Type of product | Flat gripper magnet |
Article number | 085927 66 | |
EAN / GTIN | 5012095608424 | |
Manufacturer number | E854/1 |