{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 70 mm | |
Character height | 5 mm | |
Shank thickness | 9.5 | |
Depth limitation | yes | |
Type of product | Hand punch |
Article number | 085405 5 | |
EAN / GTIN | 5022044000278 | |
Manufacturer number | PP10050 |
This article |
Recommendations |
||
---|---|---|---|
Number punch set, 10 pieces Normal script 0 − 9, Character height: 5mm |
|||
overall length | 70 mm | 62 mm | 62 mm |
Shank thickness | 9.5 | 7.93 | 7.93 |
Type of product | Hand punch | Hand punch | Hand punch |