{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 63.5 mm | |
Character height | 3 mm | |
Shank thickness | 6.35 | |
Depth limitation | yes | |
Type of product | Hand punch |
Article number | 085405 3 | |
EAN / GTIN | 5022044000186 |
This article |
Recommendations |
||
---|---|---|---|
Number punch set, 10 pieces Normal script 0 − 9, Character height: 3mm |
|||
overall length | 63.5 mm | 61 mm | 61 mm |
Character height | 3 mm | 3 mm | 3 mm |
Shank thickness | 6.35 | 6.35 | 6.35 |
Type of product | Hand punch | Hand punch | Hand punch |