• The item cannot be ordered due to missing prices.

Screw / nut extractor 8 mm

Article no.: 082890 8

Select article variation and quantity

suitable for size across flats (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ⌀ drive output end 11.5 mm
    Length 32 mm
    Square drive 3/8 in
    suitable for screws M5
    suitable for size across flats 8 mm
    Type of product Nut extractor

    Identification numbers & Classifications

    Article number 082890 8
    EAN / GTIN 4991644046218
    Manufacturer number 3127 8MM

    Description

    Version:

    Made of tough chrome molybdenum steel. The sharp edges of the flutes bite into the jammed or broken screw / nut and bolt and allow it to be unscrewed. For use in combination with a ratchet, T-handle etc. Also suitable for round profiles or hexagon socket head screws.

    Application:

    For extracting jammed or broken screws, nuts, and bolts. Suitable also for round-head and socket-head screws.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart