{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ drive output end | 20.7 mm | |
Length | 32 mm | |
Square drive | 3/8 in | |
suitable for screws | M10 | |
suitable for size across flats | 15 mm | |
Type of product | Nut extractor |
Article number | 082890 15 | |
EAN / GTIN | 4991644046294 | |
Manufacturer number | 3127 15MM | |
Manufacturer | Ko-Ken Europe S.A., Rue de Bitbourg 7B, 1273 LUXEMBOURG, Luxembourg, www.ko-ken-europe.com |