{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ drive output end | 22.2 mm | |
Length | 32 mm | |
Square drive | 3/8 in | |
suitable for screws | M10 | |
suitable for size across flats | 16 mm | |
Type of product | Nut extractor |
Article number | 082890 16 | |
EAN / GTIN | 4991644046287 | |
Manufacturer number | 3127 16MM |