{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 8 mm | |
Overall length | 160 mm - 670 mm | |
Magnet ⌀ | 6 mm | |
Magnet retaining force | 5 N | |
Type of product | Magnetic retrievers |
Article number | 081650 | |
EAN / GTIN | 4260131234729 | |
Manufacturer number | 402/01 | |
Manufacturer | Bauer & Böcker GmbH & Co. KG, Lange Straße 19, 42857 REMSCHEID, Germany, www.bauer-boecker.de |