• The item cannot be ordered due to missing prices.

Button cell / special battery LR43

Article no.: 081560 LR43

Select article variation and quantity

Battery type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of batteries contained 1
chemical composition Alkaline manganese
Battery designation LR43
International size LR43
Nominal voltage 1.5 V
rechargeable no
Weight each 2 g
Type of product Button cell

Identification numbers & Classifications

Article number 081560 LR43
EAN / GTIN 4013674015290
Manufacturer number 5015293

Description

Version:

High quality special batteries.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart