{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of batteries contained | 1 | |
chemical composition | Alkaline manganese | |
Battery designation | A27 | |
International size | A27 | |
Nominal voltage | 12 V | |
rechargeable | no | |
Weight each | 7 g | |
Type of product | Button cell |
Article number | 081560 A27 | |
EAN / GTIN | 4013674021154 | |
Manufacturer number | 1516-0001 |