• The item cannot be ordered due to missing prices.

Button cell / special battery, Battery type: LR1

Article no.: 081560 LR1

Select article variation and quantity

Battery type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of batteries contained 1
chemical composition Alkaline manganese
Battery designation LR1
International size LR1
Nominal voltage 1.5 V
rechargeable no
Weight each 11 g
Type of product Button cell

Identification numbers & Classifications

Article number 081560 LR1
EAN / GTIN 4013674154531
Manufacturer number 5015453

Description

Version:

High quality special batteries.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart