{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | P5R | |
IP Index of Protection | IP X4 | |
Illumination | 420 lm | |
Illumination step 2 | 20 lm | |
Illumination time | 15 h | |
Illumination time stage 2 | 15 h | |
Power supply | Rechargeable battery-powered | |
Advanced Focus System (AFS) | yes | |
Rapid Focus | yes | |
Number of rechargeable batteries contained | 1 | |
Overall length | 117 mm | |
Head ⌀ | 26 mm | |
Weight | 75 g | |
Including belt pocket | yes | |
Type of product | Flashlight |
Article number | 081485 P5R | |
Manufacturer number | 500897 |