{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | P3 | |
IP Index of Protection | IP X4 | |
Illumination | 25 lm | |
Illumination time | 6 h | |
Illumination time stage 2 | 6 h | |
Power supply | Battery-powered | |
Advanced Focus System (AFS) | yes | |
Rapid Focus | yes | |
Number of batteries contained | 1 | |
International size | LR3 | |
Overall length | 96 mm | |
Head ⌀ | 19 mm | |
Weight | 35 g | |
Including belt pocket | yes | |
Type of product | Flashlight |
Article number | 081485 P3 | |
Manufacturer number | 500882 |