This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

LED torch, Type: P5.2

Article no.: 081485 P5.2

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation P5.2
Illumination 140 lm
Illumination time 4 h
Advanced Focus System (AFS) yes
Number of batteries contained 1
International size LR6
Overall length 113 mm
Head ⌀ 26 mm
Weight 80 g
Including belt pocket yes
Type of product Flashlight

Identification numbers & Classifications

Article number 081485 P5.2

Description

Version:

LED lenses are amongst the technology leaders for LED torches. Within the splash-proof aluminium housing, all the contacts are gold-plated, high-quality lenses gather the light uniformly and without losses. All these high-class torches incorporate the patented Advanced Focus System.
  • Advanced Focus System (AFS)
    The Advanced Focus System is a combination of lens and reflector, thus incorporating the advantages of both systems. The result is an outstanding concentration of light in focus, together with a largely homogeneous unfocussed light beam. This makes the AFS one of the best focussing systems in the world for LED lamps.
  • Rapid Focus
    Conventional focussing systems with twist knobs must be operated manually with both hands. Rapid Focus, on the other hand, allows quick adjustment of the light beam with only one hand.

High-performance line of LED LENSER for general- purpose use. Drop tested from a 1 m height.
High-performance line of LED LENSES for general- purpose use. Drop tested from 2 m height.

Supplied with:

Including battery No. 081557 LR6.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart