{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 44 | |
Rated power unrolled | 2400 W | |
Nominal voltage | 250 V | |
Length | 490 mm | |
Width | 190 mm | |
Height | 410 mm | |
Power supply | Mains operated | |
Cable class | H07RN-F | |
Cable structure | 3G1.5 | |
Material cable | Neoprene rubber | |
Cable length | 17 m | |
Plug type, input | F | |
Type of product | Cable reel |
Article number | 081192 17S | |
EAN / GTIN | 7391390327543 | |
Manufacturer number | 309112310 |
This article |
Recommendations |
||
---|---|---|---|
Safety cable reel, Type: 17S |
|||
Power supply | Mains operated | Mains operated | Mains-powered |
Height | 410 mm | 401 mm | 390 mm |
Cable class | H07RN-F | H07RN-F | H07RN-F |
Cable length | 17 m | 15 m | 15 m |
Rated power unrolled | 2400 W | 2400 W | 2000 (16 A) W |
Nominal voltage | 250 V | 250 V | 230 V |
Material cable | Neoprene rubber | Neoprene rubber | Neoprene rubber |