{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 44 | |
Rated power unrolled | 2400 W | |
Nominal voltage | 250 V | |
Length | 496 mm | |
Width | 192 mm | |
Height | 401 mm | |
Power supply | Mains operated | |
Cable class | H07RN-F | |
Cable structure | 3G1.5 | |
Material cable | Neoprene rubber | |
Cable length | 15 m | |
Type of product | Cable reel |
Article number | 081198 15 | |
EAN / GTIN | 4062406284701 | |
Manufacturer number | 081198 15 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Safety cable reel 15 |
||
Height | 401 | 390 |
IP Index of Protection | IP 44 | IP 24 |
Cable class | H07RN-F | H07RN-F |
Cable length | 15 | 15 |
Rated power unrolled | 2400 | 2000 (16 A) |
Material cable | Neoprene rubber | Neoprene rubber |
Type of product | Cable reel | Cable reel |