• The item cannot be ordered due to missing prices.

Cable reel 15

Article no.: 081193 15

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 24

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of sockets 1
    IP Index of Protection IP 24
    Mains frequency 50 Hz
    Rated power unrolled 2000 (16 A) W
    Nominal voltage 230 V
    Length 429 mm
    Width 175 mm
    Height 390 mm
    Power supply Mains-powered
    Cable class H07RN-F
    Cable structure 3G1.5
    Material cable Neoprene rubber
    Cable length 15 m
    Type of product Cable reel

    Identification numbers & Classifications

    Article number 081193 15
    EAN / GTIN 4062406745714
    Manufacturer number 081193 15

    Description

    Version:

    Cable reel with guided automatic draw-in and roll-up, with multiple stop points per revolution. High-impact enclosed plastic housing. Thermal overload cut-out, sturdy H07RN-F neoprene cable with connection point.
    Easy to mount on the wall or ceiling, with 180° pivoting range.

    Function:

    IP24: Protected against splashed water from all directions and protected against penetration by foreign bodies with ⌀ < 12 mm, however touching should be avoided.

    Application:

    Improved ergonomics by relieving cable tension, and for ensuring tidiness and avoiding the risk of accidents and injuries due to cables lying on the ground.

    Note:

    For spring return hose reels see No. 080066 to 080079.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart