{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | Steel coupling | |
maximum operating pressure | 16 bar | |
Hose connection internal ⌀ (nominal bore) | 11 mm | |
Flow rate | 2,250 l/min | |
Type of product | Coupling |
Article number | 080287 11 | |
EAN / GTIN | 7391390044778 | |
Manufacturer number | 303202004 |
This article |
Recommendations |
||
---|---|---|---|
Safety shut-off Hose connection, Hose connection internal ⌀ (nominal bore): 11mm |
on request
In stock
30 pieces in stock
19,25 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
34 pieces in stock
22,80 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Flow rate | 2,250 l/min | 2 250 l/min | 2 250 l/min |
maximum operating pressure | 16 bar | 16 bar | 16 bar |
Hose connection internal ⌀ (nominal bore) | 11 mm | 11 mm | 11 mm |
Type of product | Coupling | Mova | Mova |