{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum operating pressure | 16 bar | |
Hose connection internal ⌀ (nominal bore) | 11 mm | |
Flow rate | 2,250 l/min | |
Type of product | Coupling |
Article number | 080372 11 | |
EAN / GTIN | 4062406596279 | |
Manufacturer number | 080372 11 |
This article |
Recommendations |
|
---|---|---|
Safety coupling Hose connection, Hose connection internal ⌀ (nominal bore): 11mm |
||
Flow rate | 2,250 l/min | 2,250 l/min |
maximum operating pressure | 16 bar | 16 bar |
Hose connection internal ⌀ (nominal bore) | 11 mm | 11 mm |
Type of product | Coupling | Coupling |