{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | Steel coupling | |
maximum operating pressure | 16 bar | |
Hose connection internal ⌀ (nominal bore) | 13 mm | |
Flow rate | 2,250 l/min | |
Type of product | Coupling |
Article number | 080287 13 | |
EAN / GTIN | 7391390285638 | |
Manufacturer number | 303202005 |
This article |
Recommendations |
||
---|---|---|---|
Safety shut-off Hose connection, Hose connection internal ⌀ (nominal bore): 13mm |
|||
Flow rate | 2,250 l/min | 2,250 l/min | 2,250 l/min |
maximum operating pressure | 16 bar | 16 bar | 16 bar |
Hose connection internal ⌀ (nominal bore) | 13 mm | 13 mm | 13 mm |
Material | Steel coupling | ||
Type of product | Coupling | Coupling | Coupling |