{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum operating pressure | 16 bar | |
Hose external ⌀ | 16 mm | |
Hose internal ⌀ | 11 mm | |
usable hose length | 10 m | |
Colour | green | |
Connection plug nipple | 1/4 in | |
Type of product | Hose |
Article number | 080247 10 | |
EAN / GTIN | 7391390442239 | |
Manufacturer number | 309587568 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() High Vis PU hose set with eSafe steel safety coupling ⌀ 11 × 16 mm 10 m |
on request
In stock
8 pieces in stock
|
|
Aansluiting steeknippel | 1/4 | 1/4 |
Kleur | green | blauw |
Maximale werkdruk | 16 | 16 |
bruikbare slanglengte | 10 | 10 |
Slang buiten-⌀ | 16 | 16 |
Slang binnen-⌀ | 11 | 11 |
Producttype | Hose | Slang |