{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum operating pressure | 16 bar | |
Hose external ⌀ | 12 mm | |
Hose internal ⌀ | 8 mm | |
usable hose length | 10 m | |
Colour | blue | |
Connection plug nipple | 1/4 in | |
Type of product | Hose |
Article number | 080242 10 | |
EAN / GTIN | 4062406523800 | |
Manufacturer number | 080242 10 |
This article |
Recommendations |
|
---|---|---|
PU hose set with steel safety coupling ⌀ 8 × 12 mm, usable hose length: 10m |
||
Connection plug nipple | 1/4 in | 1/4 in |
Colour | blue | blue |
maximum operating pressure | 16 bar | 16 bar |
usable hose length | 10 m | 10 m |
Hose external ⌀ | 12 mm | 16 mm |
Hose internal ⌀ | 8 mm | 11 mm |
Type of product | Hose | Hose |