{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum operating pressure | 16 bar | |
Hose external ⌀ | 16 mm | |
Hose internal ⌀ | 11 mm | |
usable hose length | 10 m | |
Colour | blue | |
Connection plug nipple | 1/4 in | |
Type of product | Hose |
Article number | 080243 10 | |
EAN / GTIN | 4062406524012 | |
Manufacturer number | 080243 10 |
This article |
Recommendations |
|
---|---|---|
PU hose set with steel safety coupling ⌀ 11 × 16 mm 10 m |
||
Connection plug nipple | 1/4 | 1/4 |
Colour | blue | blue |
maximum operating pressure | 16 | 16 |
usable hose length | 10 | 10 |
Hose external ⌀ | 16 | 12 |
Hose internal ⌀ | 11 | 8 |
Type of product | Hose | Hose |