• The item cannot be ordered due to missing prices.

PU hose set with steel safety coupling ⌀ 8 × 12 mm 5 m

Article no.: 080242 5

Select article variation and quantity

usable hose length (m) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    maximum operating pressure 16 bar
    Hose external ⌀ 12 mm
    Hose internal ⌀ 8 mm
    usable hose length 5 m
    Colour blue
    Connection plug nipple 1/4 in
    Type of product Hose

    Identification numbers & Classifications

    Article number 080242 5
    EAN / GTIN 4062406523794
    Manufacturer number 080242 5

    Description

    Version:

    Very light, flexible, and abrasion-resistant PU hose with good retracting force.
    Well suited to oiled compressed air.

    Supplied with:

    Includes steel safety quick-change coupling and steel coupling adaptor.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart