{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum operating pressure | 10 bar | |
Hose external ⌀ | 16 mm | |
Hose internal ⌀ | 11 mm | |
usable hose length | 5 m | |
Temperature range | -20 °C - 60 °C | |
Type of product | Hose |
Article number | 080239 5 | |
EAN / GTIN | 4062406523787 | |
Manufacturer number | 080239 5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() PU coiled hose 1/2 inch with steel safety coupling ⌀ 11 × 16 mm 5 m |
|||||
Connection plug nipple | 1/4 | ||||
maximum operating pressure | 10 | 16 | 10 | 10 | 10 |
usable hose length | 5 | 5 | 5 | 5 | 5 |
Hose external ⌀ | 16 | 12 | 12 | 8 | 12 |
Hose internal ⌀ | 11 | 8 | 8 | 6 | 9 |
Temperature range | -20 ;60 | -20 ;60 | -60 ;60 | -60 ;60 | |
Type of product | Hose | Hose | Hose | Hose | Hose |