• The item cannot be ordered due to missing prices.

PU coiled hose 1/2 inch with steel safety coupling ⌀ 11 × 16 mm 3 m

Article no.: 080239 3

Select article variation and quantity

usable hose length (m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum operating pressure 10 bar
Hose external ⌀ 16 mm
Hose internal ⌀ 11 mm
usable hose length 3 m
Temperature range -20 °C - 60 °C
Type of product Hose

Identification numbers & Classifications

Article number 080239 3
EAN / GTIN 4062406523770
Manufacturer number 080239 3

Description

Version:

Very light, flexible, and abrasion-resistant PU spiral hose with good spring retention. Temperature-resistant from -20 / 60 °C.

Supplied with:

Includes GARANT steel safety quick-change coupling and steel coupling adaptor.

Downloads & documents

Compare with similar products

This article


Recommendations


PU coiled hose 1/2 inch with steel safety coupling ⌀ 11 × 16 mm 3 m

PU coiled hose 1/2 inch with steel safety coupling ⌀ 11 × 16 mm 3 m

maximum operating pressure 10 10
usable hose length 3 3
Hose external ⌀ 16 12
Hose internal ⌀ 11 8
Temperature range -20 ;60 -20 ;60
Type of product Hose Hose

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart