• The item cannot be ordered due to missing prices.

Wet and dry vacuum cleaner, Manufacturer's designation: NT55T2ME

Article no.: 078521 NT55T2ME
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation NT 55/2 Tact² Me I
Power supply Mains operated
Power consumption 2,760 W
Container volume 55 l
Connection width 40 mm
Length 710 mm
Width 570 mm
Height 1,070 mm
Suction hose length 4 m
Cable length 10 m
Number of turbines 2
Air flow volume 2×74 l/s
Vacuum 254 mbar
Operating noise 73 dB(A)
Anti-static system yes
Fine dust suitability yes
Filter cleaning Tact² automatic filter cleaning
Dust class − vacuum cleaner L
Weight 45 kg
Filter system Fan-fold filter
Special features Stainless steel tank, anti-static, protection class I
Type of product Wet and dry vacuum cleaners

Identification numbers & Classifications

Article number 078521 NT55T2ME
EAN / GTIN 4039784538092
Manufacturer number 1.667-237.0

Description

Version:

Powerful all-purpose wet and dry cleaners with high suction power and compact design, hose storage, and accessory storage on the cleaner. Automatic shut-down when the maximum filling level is reached in the container.
  • Folded filter enables wet and dry suction without removing the filter.
  • The Tact automatic filter cleaning system permits uninterrupted work in combination with low maintenance costs and long working life of the filter.
  • The central rotary switch permits easy switching between the suction programs.
  • Top-class industrial vacuum cleaner with 2 maintenance-free suction turbines and further development of the Tact2 automatic filter cleaning system for continuous uninterrupted working.
  • Outstanding suitability for removing even large quantities of fine dust right through to coarse dust and liquids.
  • For emptying, the stainless steel tank can be completely removed from the mobility trolley and taken to a disposal point.
  • Anti-static system (grounding up to the suction hose connection) and protection class I.
  • Robust 55-litre container with bumpers and metal castors.

Supplied with:

Suction hose with elbow, metal suction tube 2×0.5 m, floor nozzle, and crevice nozzle, flat fold filter or paper filter bag.

Note:

Industrial vacuum cleaner No. 078522 for materials that are oily or contain oil.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart