• The item cannot be ordered due to missing prices.

Wet and dry vacuum cleaner NT22APTE

Article no.: 078521 NT22APTE

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation NT22APTE
    Power supply Mains operated
    Power consumption 1,300 W
    Container volume 22 l
    Connection width 35 mm
    Length 380 mm
    Width 370 mm
    Height 480 mm
    Suction hose length 1.9 m
    Cable length 6 m
    Number of turbines 1
    Air flow volume 71 l/s
    Vacuum 255 mbar
    Operating noise 72 dB(A)
    Automatic switch-on yes
    Filter cleaning ApClean semi-automatic filter cleaning
    Dust class − vacuum cleaner L
    Weight 6.1 kg
    Filter system Cartridge filter
    Special features Compact
    Type of product Wet and dry vacuum cleaners

    Identification numbers & Classifications

    Article number 078521 NT22APTE
    EAN / GTIN 4054278287935
    Manufacturer number 1.378-610.0

    Description

    Version:

    Powerful all-purpose wet and dry cleaners with high suction power and compact design, hose storage, and accessory storage on the cleaner. Automatic shut-down when the maximum filling level is reached in the container.
    • Folded filter enables wet and dry suction without removing the filter.
    • The Tact automatic filter cleaning system permits uninterrupted work in combination with low maintenance costs and long working life of the filter.
    • The central rotary switch permits easy switching between the suction programs.
    Wet / dry vacuum cleaner with device socket and automatic start-up for electric tools.
    • PES cartridge filter unaffected by moisture.
    • Robust 22-litre container with bumpers and castors.

    Note:

    Industrial vacuum cleaner No. 078522 for materials that are oily or contain oil.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart