• The item cannot be ordered due to missing prices.

Wet and dry vacuum cleaner, Manufacturer's designation: NT27ME

Article no.: 078521 NT27ME

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation NT 27/1 Me Adv *EU
Power supply Mains operated
Power consumption 1,380 W
Container volume 27 l
Connection width 35 mm
Length 420 mm
Width 420 mm
Height 540 mm
Suction hose length 2.5 m
Cable length 7.5 m
Number of turbines 1
Air flow volume 67 l/s
Vacuum 200 mbar
Operating noise 72 dB(A)
Dust class − vacuum cleaner L
Weight 8.2 kg
Filter system Cartridge filter
Special features Stainless steel tank, particularly mobile
Type of product Wet and dry vacuum cleaners

Identification numbers & Classifications

Article number 078521 NT27ME
EAN / GTIN 4039784724174
Manufacturer number 1.428-114.0

Description

Version:

Powerful all-purpose wet and dry cleaners with high suction power and compact design, hose storage, and accessory storage on the cleaner. Automatic shut-down when the maximum filling level is reached in the container.
  • Folded filter enables wet and dry suction without removing the filter.
  • The Tact automatic filter cleaning system permits uninterrupted work in combination with low maintenance costs and long working life of the filter.
  • The central rotary switch permits easy switching between the suction programs.
  • Mobile ll-purpose vacuum cleaner.
  • With stainless steel tank and cartridge filter.
  • Robust 27-litre container with bumpers and castors.

Supplied with:

Suction hose with elbow, metal suction tube 2×0.5 m, floor nozzle, and crevice nozzle, flat fold filter or paper filter bag.

Note:

Industrial vacuum cleaner No. 078522 for materials that are oily or contain oil.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart