• The item cannot be ordered due to missing prices.

Crimping tool insert Standard, Cross section: 300mm2

Article no.: 078286 300

Select article variation and quantity

Cross section (mm2) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for conductor cross-section 300 mm2
Embossing 300
Shape hexagon
Type of product Crimping tool

Identification numbers & Classifications

Article number 078286 300
EAN / GTIN 4002395278961
Manufacturer number 4932451765

Description

Version:

Crimping tool insert DIN 46235 especially suitable for copper cables.
Insert for M18HCCT R22 CU stand. 300 mm2.

Suitable for:

Hydraulic cordless crimping tool No. 078254 size M18HCCT.

Downloads & documents

Compare with similar products

This article


Recommendations


Crimping tool insert Standard, Cross section: 300mm<sup>2</sup>

Crimping tool insert Standard, Cross section: 300mm2

Shape hexagon
for conductor cross-section 300 mm2 0.08 mm2 - 0.56 mm2 0.5 mm2 - 2.5 mm2 0.08 mm2 - 10 mm2 2.5 mm2 - 16 mm2 0.1 mm2 - 1.5 mm2
Type of product Crimping tool Crimping tool Crimping tool Crimping tool Crimping tool Crimping tool Crimping tool Crimping tool Crimping tool Crimping tool Crimping tool Crimping tool Crimping tool Crimping tool Crimping tool Crimping tool
Embossing 300

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart