{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for conductor cross-section | 35 mm2 | |
Embossing | 35 | |
Shape | hexagon | |
Type of product | Crimping tool |
Article number | 078286 35 | |
EAN / GTIN | 4002395278282 | |
Manufacturer number | 4932451757 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Crimping tool insert Standard 35 mm2 |
||
Shape | hexagon | |
for conductor cross-section | 35 | |
Type of product | Crimping tool | Crimping tool |
Embossing | 35 |