• The item cannot be ordered due to missing prices.

Interchangeable crimping head, Type: D

Article no.: 729624 D

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for conductor cross-section 0.08 mm2 - 0.56 mm2
Type of product Crimping tool

Identification numbers & Classifications

Article number 729624 D
EAN / GTIN 4045197200112
Manufacturer number 729624 D

Description

Version:

  • Exact crimping due to linear action
  • Increased versatility combined with reduced costs due to quick-change system - no tools required
  • Guaranteed consistently good crimping results to DIN or EN due to factory-set interchangeable heads with integral positive barrier in the basic tool
  • Reliable terminal positioning ensures the terminal is always seated correctly in the crimping mould
  • Slim handy design makes it ideal for working in locations where access is difficult.

With insulation stop for positive positioning of the terminal.

Application:

For use with electronic connectors.

Suitable for:

Basic tool No. 729611.
Tyco Junior Power Timer: D-Sub and HD 20.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart