• The item cannot be ordered due to missing prices.

Angle grinder WEV11-125

Article no.: 077132 WEV11-125

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation WEV 11-125 Quick
Power supply Mains-powered
Power consumption 1,100 W
No load speed 2,800 min-1 - 10,500 min-1
Connection thread M14
maximum disc ⌀ 125 mm
Weight 2.1 kg
Cable length 4 m
Soft start yes
Restart block yes
Special features Quick-change system
Type of product Angle grinder

Identification numbers & Classifications

Article number 077132 WEV11-125
EAN / GTIN 4061792176409
Manufacturer number 603625000

Description

Version:

You set the limit – not your machine.
With devices from 850 to 1,900 watts, you can find the right angle grinder for every requirement and application.
Compact angle grinder with speed control and the smallest grip circumference in its performance class for perfect ergonomics.
  • Metabo S-automatic mechanical safety shut-off: Minimizes kick-back when the disc is blocked.
  • Electronic overload protection, soft start and restart protection.
  • Gear housing can be mounted in 90° increments for left-handed operation or for cutting.
  • Constant speed under load.
  • Low-fatigue like never before: Compact angle grinder with speed control and the smallest grip circumference in its performance class for perfect ergonomics.
  • Longer service life, more power: The Metabo Marathon motor with patented dust protection, up to 20% more overload capacity and 50% more torque.
  • Tool-free, fast disc change at the touch of a button with the Metabo M-Quick system.
  • Protective hood that can be adjusted without tools; can be fixed in a torsion-proof manner.
  • Switch-off carbon brushes to protect the motor.

Supplied with:

Supplied with torsion-resistant protective hood, clamping set, additional handle and two-pin wrench.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart