• The item cannot be ordered due to missing prices.

Angle grinder WEPBA19125

Article no.: 077132 WEPBA19125

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation WEPBA 19-125 Q DS
Power supply Mains-powered
Power consumption 1,900 W
No load speed 11,000 min-1
Connection thread M14
maximum disc ⌀ 125 mm
Weight 2.7 kg
Cable length 4 m
Soft start yes
Restart block yes
Kick-back stop yes
Special features Quick-change system
Type of product Angle grinder

Identification numbers & Classifications

Article number 077132 WEPBA19125
EAN / GTIN 4061792224803
Manufacturer number 613114000

Description

Version:

You set the limit – not your machine.
With devices from 850 to 1,900 watts, you can find the right angle grinder for every requirement and application.
Equipped for industrial use with powerful 1,900 watts and M-Brush technology (service-free carbon brushes with a 3-fold service life for an entire machine life).
  • Integrated auto-balancer for up to 50% less hand-arm vibrations, longer machine life and up to twice the tool life of the grinding wheels.
  • Ergonomic paddle switch with dead man function.
  • Fastest braking system for maximum user protection: The patented mechanical disc brake stops the disc within 2 seconds after switching off, even in the event of a power failure.
  • Steel eyelet for securing when working at high altitudes.
  • Metabo S-automatic mechanical safety shut-off: Minimizes kick-back when the disc is blocked.
  • Electronic overload protection, soft start and restart protection.
  • Gear housing can be mounted in 90° increments for left-handed operation or for cutting.
  • Constant speed under load.
  • Longer service life, more power: The Metabo Marathon motor with patented dust protection, up to 20% more overload capacity and 50% more torque.
  • Tool-free, fast disc change at the touch of a button with the Metabo M-Quick system.
  • Protective hood that can be adjusted without tools; can be fixed in a torsion-proof manner.
  • Low-vibration additional handle Metabo VibraTech (MVT).

Supplied with:

Supplied with torsion-resistant protective hood, clamping set, additional handle and two-pin wrench.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart