• The item cannot be ordered due to missing prices.

Angle grinder WEA17-125

Article no.: 077132 WEA17-125

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation WEA 17-125 Quick
Power supply Mains-powered
Power consumption 1,700 W
No load speed 11,000 min-1
Connection thread M14
maximum disc ⌀ 125 mm
Weight 2.5 kg
Cable length 4 m
Soft start yes
Restart block yes
Kick-back stop yes
Special features Quick-change system
Type of product Angle grinder

Identification numbers & Classifications

Article number 077132 WEA17-125
EAN / GTIN 4007430246073
Manufacturer number 600534000

Description

Version:

You set the limit – not your machine.
With devices from 850 to 1,900 watts, you can find the right angle grinder for every requirement and application.
1,700 watt angle grinder with the power of a large grinder and the manageability of a small grinder for the fastest material removal.
  • Integrated auto-balancer for up to 50% less hand-arm vibrations, longer machine life and up to twice the tool life of the grinding wheels.
  • Metabo S-automatic mechanical safety shut-off: Minimizes kick-back when the disc is blocked.
  • Electronic overload protection, soft start and restart protection.
  • Gear housing can be mounted in 90° increments for left-handed operation or for cutting.
  • Constant speed under load.
  • Longer service life, more power: The Metabo Marathon motor with patented dust protection, up to 20% more overload capacity and 50% more torque.
  • Tool-free, fast disc change at the touch of a button with the Metabo M-Quick system.
  • Protective hood that can be adjusted without tools; can be fixed in a torsion-proof manner.
  • Low-vibration additional handle Metabo VibraTech (MVT).
  • Switch-off carbon brushes to protect the motor.

Supplied with:

Supplied with torsion-resistant protective hood, clamping set, additional handle and two-pin wrench.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart